Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT

  • Mfr # 35825

  • Zoro # G0345707


product price: $31.29
/ea

Key Features

Tap Thread Size
3/8"-18
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35825
Zoro #
G0345707
UPC #
095691358257
Country of Origin
United States

Dimensions

Tap Thread Size
3/8"-18
Tap Size
3/8"
Thread Length
1-1/16"
Tap Dimension Type
Pipe
Shank Dia.
0.531"
Overall Length
2-9/16"
Pitch Diameter Limit
Not Rated
Thread Size
3/8"-18
Drill Bit Size
9/16 in
75% Thread Drill Size
0.5625 in
Size
3/8"

Details

Item
Pipe Tap
Tap Chamfer
Taper
Number of Flutes
4
Tap Thread Type
NPT
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Pipe
Tap Finish
Oxide
List Number
35825
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI, ASME B1.20-1983
Cutting Direction - Machining
Right Hand
Series
35815
Spiral Direction
Right Hand
Extended Neck
Yes
Helix Angle
0 Degrees
Thread Standard
NPT
Measurement System
Fractional Inch
Threads per Inch
18

Description

Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 9/16 in, Carbon Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.5625 in, Thread Limit Not Applicable, Class of Fit 2B, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.