
Pipe Thread Die, 1 1/2 In, Alloy, 4Pc
Mfr # 37845
Zoro # G1251415
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies
For Nominal Pipe Size
1-1/2 in
Threads per Inch
11 1/2
Die Material/Type
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37845
Zoro #
G1251415
UPC #
095691378453
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1-1/2 in
Compatible Pipe Size
1 1/2 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies
Threads per Inch
11 1/2
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders
Number of Pieces in Set
4
Nominal Conduit/Pipe
1-1/2"-11-1/2 TPI
Thread Type
NPT
Item
Replacement Pipe Die
Number of Pieces
4
Application
Pipe
Compatible Die Head Manufacturer Part Number
0-R, 00-R, 11-R, 12-R, 30A, 31A
Threads Per Inch
11 1/2
Number of Dies
4
Compatible Thread Direction
Right Hand
Die Material
Alloy Steel
Compatible Material Type
Aluminum, Steel
Die Head Compatibility
Ridgid Handheld
Compatible Threader Type
Handheld Manual & Power Threaders
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/2 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.