
Pipe Thread Die, 1 1/2In, For SS, 4Pc
Mfr # 37935
Zoro # G1378842
product price: $94.39
/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
For Nominal Pipe Size
1-1/2 in
Threads per Inch
11 1/2
Die Material/Type
High Speed Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37935
Zoro #
G1378842
UPC #
095691379351
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1-1/2 in
Compatible Pipe Size
1 1/2 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
Threads per Inch
11 1/2
Die Material/Type
High Speed Stainless Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders
Number of Pieces in Set
4
Number of Pieces
4
Item
Replacement Pipe Die
Thread Type
NPT
Nominal Conduit/Pipe
1-1/2"-11-1/2 TPI
Die Material
High Speed Steel
Threads Per Inch
11 1/2
Compatible Material Type
Stainless Steel
Compatible Threader Type
Handheld Manual & Power Threaders
Die Head Compatibility
Ridgid Handheld
Application
Pipe
Compatible Thread Direction
Right Hand
Compatible Die Head Manufacturer Part Number
0-R, 00-R, 11-R, 12-R, 30A, 31A
Number of Dies
4
Description
Replacement Pipe Die, Compatible Pipe Size 1 1/2 in, Compatible Material Type Stainless Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.