
Pipe Thread Die, 1/2 In, Alloy, 4 Pc
Mfr # 37825
Zoro # G0531045
product price: $65.89
/eaKey Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
For Nominal Pipe Size
1/2 in
Threads per Inch
14
Die Material/Type
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37825
Zoro #
G0531045
UPC #
095691378255
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1/2 in
Compatible Pipe Size
1/2 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
Threads per Inch
14
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders
Number of Pieces in Set
4
Number of Pieces
4
Nominal Conduit/Pipe
1/2"-14 TPI
Item
Replacement Pipe Die
Thread Type
NPT
Application
Pipe
Threads Per Inch
14
Compatible Thread Direction
Right Hand
Number of Dies
4
Compatible Material Type
Aluminum, Steel
Compatible Die Head Manufacturer Part Number
0-R, 00-R, 11-R, 12-R, 30A, 31A
Die Material
Alloy Steel
Compatible Threader Type
Handheld Manual & Power Threaders
Die Head Compatibility
Ridgid Handheld
Description
Replacement Pipe Die, Compatible Pipe Size 1/2 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 14, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.