Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Pipe Threading Replacement Dies, 2" High Speed Right-Hand NPT, 4-Piece

  • Mfr # 37895

  • Zoro # G2407501


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
For Nominal Pipe Size
2 in
Threads per Inch
11 1/2
Die Material/Type
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37895
Zoro #
G2407501
UPC #
095691378958
Country of Origin
United States

Dimensions

For Nominal Pipe Size
2 in
Compatible Pipe Size
2 in

Details

Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Manual Pipe Threaders
Threads per Inch
11 1/2
Die Material/Type
High Speed Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders
Number of Pieces in Set
4
Number of Pieces
4
Item
Replacement Pipe Die
Nominal Conduit/Pipe
2"-11-1/2 TPI
Thread Type
NPT
Compatible Material Type
Aluminum, Galvanized Steel, Steel
Number of Dies
4
Compatible Die Head Manufacturer Part Number
0-R, 00-R, 11-R, 12-R, 30A, 31A
Compatible Thread Direction
Right Hand
Die Material
High Speed Steel
Compatible Threader Type
Handheld Manual & Power Threaders
Application
Pipe
Threads Per Inch
11 1/2
Die Head Compatibility
Ridgid Handheld

Description

Replacement Pipe Die, Compatible Pipe Size 2 in, Compatible Material Type Aluminum, Galvanized Steel, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material High Speed Steel, Die Head Compatibility Ridgid Handheld, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Handheld Manual & Power Threaders, Compatible Die Head Manufacturer Part Number 0-R, 00-R, 11-R, 12-R, 30A, 31A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.