Pipe Threader Oiler, 1 gal

  • Mfr # 10883

  • Zoro # G0782975


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Function
Stops Oil Waste and Keeps Dies Flooded with Oil for Quality Threads and Longer Die Life
Capacity
1 gallon
Includes
54 in Hose, One Gallon of Thread Cutting Oil
Product Type
Bucket Oiler
Compatible Threader Series
1224, 300, 535
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10883
Zoro #
G0782975
UPC #
095691108838
Country of Origin
United States

Dimensions

Chip Pan Diameter
14-1/4 in
Chip Pan Depth
8-3/4 in
Hose Length
55 in

Details

Item
Bucket Oiler
Function
Stops Oil Waste and Keeps Dies Flooded with Oil for Quality Threads and Longer Die Life
Capacity
1 gallon
Includes
54 in Hose, One Gallon of Thread Cutting Oil
Product Type
Bucket Oiler
Compatible Threader Series
1224, 300, 535

Description

Bucket Oiler, Compatible Threader Series 1224, 300, 535, Product Type Bucket Oiler, Includes 54 in Hose, One Gallon of Thread Cutting Oil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.