Pipe Threading Die, 1/8 In NPT, 4 Pc
Mfr # 47735
Zoro # G2421465
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
For Nominal Pipe Size
1/8 in
Threads per Inch
27
Die Material/Type
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47735
Zoro #
G2421465
UPC #
095691477354
Country of Origin
United States
Dimensions
For Nominal Pipe Size
1/8 in
Compatible Pipe Size
1/8 in
Details
Pipe Threading Product Grouping
Pipe Threading Replacement Dies
Pipe Threading - Item
Pipe Dies Set for Threading Machine Die Heads
Threads per Inch
27
Die Material/Type
Alloy Steel
Pipe Thread Type
NPT
Thread Direction
Right Hand
For Use With
504A, 713, 811A/97065, 815A/97075, 816, 817, 842, Mfr. No. 711/26132
Number of Pieces in Set
4
Number of Pieces
4
Thread Type
NPT
Item
Replacement Pipe Die
Nominal Conduit/Pipe
1/8"-27 TPI
Application
Pipe
Compatible Thread Direction
Right Hand
Die Material
Alloy Steel
Compatible Threader Type
Threading Machine
Compatible Material Type
Aluminum, Steel
Compatible Threader Series
1215, 1224, 300, 535
Threads Per Inch
27
Compatible Die Head Manufacturer Part Number
504A, 711, 713, 811A, 815A, 816, 817, 842
Number of Dies
4
Die Head Compatibility
Ridgid Machine Universal
Description
Replacement Pipe Die, Compatible Pipe Size 1/8 in, Compatible Material Type Aluminum, Steel, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Die Head Compatibility Ridgid Machine Universal, Compatible Threader Series 1215, 1224, 300, 535, Application Pipe, Number of Dies 4, Threads Per Inch 27, Compatible Threader Type Threading Machine, Compatible Die Head Manufacturer Part Number 504A, 711, 713, 811A, 815A, 816, 817, 842
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.