Pipe Threading Die, 2" NPT
- Mfr # 51882
- Zoro # G823516822
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Die Sizes
2 in
Thread Type
NPT
Includes
Selected Dies
For Pipe Size - Maximum
2 in
For Pipe Size - Minimum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51882
- Zoro #
- G823516822
- UPC #
- 0095691518828
- Country of Origin
- United States
- Item
- Pipe Threading Die Head
- Thread Type
- NPT
- Includes
- Selected Dies
- Compatible Thread Direction
- Right Hand
- Application
- Pipe
Dimensions
- Die Sizes
- 2 in
- For Pipe Size - Maximum
- 2 in
- For Pipe Size - Minimum
- 2 in
Description
Pipe Threading Die Head, Thread Type NPT, Compatible Thread Direction Right Hand, Application Pipe, Die Sizes 2 in, Includes Selected Dies
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.