Zoro Homepage

Pipe Threading Head, 1/8-2 In, For 3RY43

  • Mfr # 97075

  • Zoro # G2260991


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Thread Type
NPT
Thread Direction
Right Hand
Features
Self Opening
Threads per Inch
11 1/2, 14, 18, 27
For Nominal Pipe Size
1/8 in to 2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97075
Zoro #
G2260991
UPC #
095691970756
Country of Origin
United States

Dimensions

For Nominal Pipe Size
1/8 in to 2 in
Minimum Compatible Pipe Size
1/8 in
Maximum Compatible Pipe Size
2 in

Details

Item
Threading Machine Die Head
Thread Type
NPT
Thread Direction
Right Hand
Features
Self Opening
Threads per Inch
11 1/2, 14, 18, 27
Pipe Threading Product Grouping
Pipe Threading Die Heads
Nominal Conduit/Pipe
1/8 to 2"
For Use With
3FE64, 3RY43, 3Z987, 5A191
Pipe Thread Type
NPT
Die Head Opening Type
Automatic
Die Material/Type
Universal
Operation
Trigger Foot Automatically Retracts Dies When Thread Length is Cut
For Use With Pipe Threader Series
1215, 1233, 1822, 300, 300 Compact, 535, 535A
Oil Through Head
Yes
Pipe Threading - Item
Threading Machine Die Head
Application
Pipe
Head Opening Type
Self-Opening
Through-the-Head Oiling
Yes
Compatible Thread Direction
Right Hand
Compatible Mfr. Model No.
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Threader Type
Threading Machine
Compatible Threader Series
1215, 300, 535
Die Head Type
Universal
Compatible Dies
Universal
Compatible Threader Mfr. Model No.
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Threader Manufacturer Part Number
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420
Compatible Manufacturer Part Number
15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420

Description

Threading Machine Die Head, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/8 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series 1215, 300, 535, Compatible Manufacturer Part Number 15682, 15722, 41855, 41860, 61142, 66947, 73447, 75075, 75435, 93287, 96497, 96502, 97415, 97420, Through-the-Head Oiling Yes, Application Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.