Zoro Homepage
This item is Discontinued.
Ridgid Pipe Threading Machine, Oil-Less, 1 In 1210

Pipe Threading Machine, Oil-Less, 1 In (Discontinued)

  • Mfr # 1210
  • Zoro # G1778901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210
Zoro #
G1778901
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19-1/2"
Overall Width
11-1/2"

Details

No. of Speeds
1
Hz
25 to 60
Voltage
115
Chuck
Hammer Type, Cam Action Rear
Oil Capacity
20 oz.
Phase
1
Capacity
1/2" to 1"
Item
Oil-Less Pipe Threading Machine
Characteristics
Compact, Two Carrying Handles, Integral Footswitch Hanger, Through The Head Coolant Delivery For Oil-Less Threading
No Load RPM
25
HP
1/2
Corded/Cordless
Corded
Pump
Self-Priming Constant Flow Gerotor w/Through The Head Oiling
Switch Type
On/Off Toggle w/Integral Foot Switch
Standards
CSA and UL Approved, NRTLC
Corded/Banded
Corded
Reversing
No
Includes
Model 610 Quick-Open Die Head, Model 334 Reamer, Model 354 Cutter With Cutter Wheel, Set 1/2-3/4" Oil-less Gold Dies, Set 1" Oil-less Gold Dies, One Qt Thread Cutting Coolant
Amps
20
Motor Type
Universal, Right Hand Only

Description

Oil-Less Pipe Threading Machine, Motor Type Universal, Right Hand Only, Includes Model 610 Quick-Open Die Head, Model 334 Reamer, Model 354 Cutter With Cutter Wheel, Set 1/2 3/4 in Oil-less Gold Dies, Set 1 in Oil-less Gold Dies, One Qt Thread Cutting Coolant, Voltage 115, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.