Shop RIDGID
See all product information
Create Account
6" Heavy-Duty End Pipe Wrench, 3/4" Pipe Capacity, Red
Mfr # 31050
Zoro # G6625853
product price:Â
$
42.99
/ea
Sold in multiples of 6 for $257.94
Key Features
Jaw Capacity
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31050
- Zoro #
- G6625853
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 6 in
Details
- Item
- End Wrench
- Jaw Capacity
- 3/4 in
Description
End Wrench