Shop GENIUS TOOLS
Create Account
1/2in Dr. L-Handle
- Mfr # 420260L
- Zoro # G423581084
original price:Â $17.41 , new price: $15.67 , 9 percent off
new price:Â
$
15.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 420260L
- Zoro #
- G423581084
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Handle Wrench 1/2 Inch Drive Heavy-Duty Steel Ergonomic Design - 420260L Professional L-Handle Wrench This 1/2in drive L-handle wrench is built for controlled torque and reliable socket engagement in demanding service work. The L-shaped layout helps you apply leverage where a standard ratchet or breaker bar may be awkward, while maintaining a compact, easy-to-handle profile. Made from Chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, it meets or exceeds ANSI standards and is designed for professional technicians. Overall length is 260mm (10.24 inches), balancing reach with precise handling. Key Benefits 1/2in drive compatibility supports a wide range of sockets and setups. 260mm (10.24in) length provides reach without sacrificing control in tight areas. Chromium-vanadium steel alloy delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh shop environments. L-handle shape improves leverage for loosening stubborn fasteners with less effort. Meets or exceeds ANSI standards for dependable quality and consistent performance. SKU 420260L is a professional-grade L-handle wrench engineered for repeated heavy use. Its durable alloy construction, ergonomic leverage, and ANSI-compliant build make it a practical choice for technicians who need consistent torque application and a tool that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.