Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Wrench, Straight, 1 1/2 Inch Capacity, 10 Inch OAL

  • Mfr # RIG31090

  • Zoro # G116037096


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIG31090
Zoro #
G116037096
UPC #
662459353962
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.