Zoro Homepage

Pipe Wrench, Straight, 6 Inch Capacity, 48 Inch OAL

  • Mfr # RIG31115

  • Zoro # G416037086


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
Width
16 in
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RIG31115
Zoro #
G416037086
UPC #
662459354020
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
16 in
Depth
10 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.