Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transportable Pipe Beveller, Portable Pipe Beveling Machine With Cutter Head, 950 RPM

  • Mfr # 49298

  • Zoro # G1809355


product price: $4,895.99
/ea
Free Shipping & Returns

Key Features

Pipe Capacity
4 in to 12 in
Power Requirements
115V
Voltage
115V
Speed Range
950 RPM
Includes
Cutter Head, Edged Inserts, Manual Crank Handle, Screws, Torque Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49298
Zoro #
G1809355
UPC #
095691492982
Country of Origin
United States

Dimensions

For Wall or Plate Thickness
0.188 in to 0.500 in
Height
13 5/16 in
Length
15 7/8 in
Width
11 1/2 in
Tool Length
15 13/16 in
Minimum Pipe Diameter
4 in
Minimum Workpiece Thickness
3/16 in
Maximum Workpiece Thickness
1/2 in
Maximum Bevel Width
12 in
Maximum Pipe Diameter
12 in

Details

Item
Corded Beveler for Pipe
Pipe Capacity
4 in to 12 in
Power Requirements
115V
Voltage
115V
Speed Range
950 RPM
Includes
Cutter Head, Edged Inserts, Manual Crank Handle, Screws, Torque Driver
Series
B-500
Attachment Type
Clamp or PSA
Phase
Single-Phase
Bevel Angle
0 to 38.7 Degrees
Number of Inserts
6
Tool Weight
56.5 lb
Feed Type
Hand Fed
Beveler Type
Portable
Number of Cutting Sides
Single-Sided
Current
13 A
Compatible Workpiece Shape
Pipe
Power Source
Corded
Maximum Speed
950 RPM
Compatible Workpiece Material
Stainless Steel, Steel
Kit Contents
Bare Tool
Horsepower
1.2 hp

Description

The B-500 Transportable Pipe Beveller produces high quality bevels without flames or sparks. The compact design quickly mounts to pipe 4” and up with a maximum wall thickness of 1/2”, and creates consistent bevels in a single pass. Get reliable results every time with RIDGID's portable B-500 Pipe Beveller. Produces a machined finish due to 6 replaceable cutter inserts working simultaneously. Fast to set-up and operate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.