Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power Cord, 115V 60 Hz (Discontinued)

  • Mfr # 74347
  • Zoro # G8233084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74347
Zoro #
G8233084
UPC #
095691743473
Country of Origin
China

Details

Item
Power Cord
Impact Rated
No
For Use With Mfr. Model Number
74347
Fits Brand
Ridgid
Material
Copper
Product Type
Power Cord
Compatible Cleaner Series
74347
Compatible Cleaner Manufacturer Part Number
K-39

Description

Power Cord, Product Type Power Cord, Compatible Cleaner Manufacturer Part Number K-39, Compatible Cleaner Series 74347, Material Copper, Fits Brand Ridgid, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.