Shop RIDGID
Create Account
Power Drive, 18 to 2 in, 207 L x 172 W x 155 H in, 207 L x 172 W x 155 H in
- Mfr # 68905
- Zoro # G508757328
product price:Â
$
5,664.99
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
- 68905
- Zoro #
- G508757328
- UPC #
- -
- Country of Origin
- United States
Description
The Ridgid model 300 power drive is an electric motor driven machine which centers and chucks pipe, conduit and rod bolt stock and rotates it while threading, cutting and reaming operations are performed Forward clockwise or reverse counterclockwise rotation can be selected with the forwardoffreverse switch and a foot switch provides onoff control of the motor The threading, cutting and reaming operations can be performed by conventional hand tools or tools designed for mounting on the power drive A manual oiling system is available to flood the workpiece with thread cutting oil during the threading operation Geared Threaders can also be used with the power drive to thread larger diameter pipe The Ridgid model 300 power drive can also be used as a power source for roll grooving equipment Designed to attach to the support arms of the power drive, the roll grooving equipment forms standard roll grooves on a variety of pipe sizes and materials