Propulsion Nozzle, 3/4 In.
Mfr # 64757
Zoro # G2484535
product price: $61.89
/eaKey Features
Material
Stainless Steel
size
3/4"
Size
3/4 in
Use With Hose
1/4 in ID
Connection Size
1/4 in NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64757
Zoro #
G2484535
UPC #
095691647573
Country of Origin
United States
Dimensions
size
3/4"
Size
3/4 in
Connection Size
1/4 in NPT
Compatible Hose Diameter
1/4 in
Nozzle Connection Size
1/4 in
Details
Material
Stainless Steel
Item
Propulsion Nozzle
Use With Hose
1/4 in ID
For Use With
Mfr. No. KJ-1750-C/62697
Features
1/4" NPT Connections
Nozzle Types Included
Propulsion
Product Type
Propulsion Nozzle
Compatible Jetter Manufacturer Part Number
62697
Compatible Jetter Series
KJ-1750
Number of Hoses Included
0
Description
Propulsion Nozzle, Product Type Propulsion Nozzle, Compatible Jetter Series KJ-1750, Compatible Jetter Manufacturer Part Number 62697, Nozzle Types Included Propulsion, Nozzle Connection Size 1/4 in, Number of Hoses Included 0, Compatible Hose Diameter 1/4 in, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.