
Pump Repair Kit
Mfr # 33422
Zoro # G0070887
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Pump Gasket, O-Ring, Oil Seat, Valve Body Assembly
Rollers
N
Section Description
Pumps
Fits Brand
Ridgid
For Use With
Threading Machines
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33422
Zoro #
G0070887
UPC #
095691334220
Country of Origin
United States
Dimensions
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
4 in
Details
Item
Service Kit
Includes
(2) Pump Gasket, O-Ring, Oil Seat, Valve Body Assembly
Rollers
N
Section Description
Pumps
Fits Brand
Ridgid
For Use With
Threading Machines
For Use With Mfr. Model Number
1194
Compliance
N
Number of Pieces
5
Description
Service Kit, Compatible Threader Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 1224, Product Type Service Kit, Maximum Compatible Pipe Size 4 in, Minimum Compatible Pipe Size 1/4 in, Fits Brand Ridgid, For Use With Threading Machines, Includes (2) Pump Gasket, O-Ring, Oil Seat, Valve Body Assembly, Number of Pieces 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.