Zoro Homepage

Push Cable Assembly, use with SeeSnake microReel Inspection System

  • Mfr # 36713

  • Zoro # G116559536


product price: $3,401.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Length
24 in
For Use With
SeeSnake® MicroReel™ Inspection System
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36713
Zoro #
G116559536
UPC #
95691367136
Country of Origin
United States

Dimensions

Height
28 in
Length
24 in
Width
9 in

Details

Item
Push Cable Assembly
For Use With
SeeSnake® MicroReel™ Inspection System

Description

Ridgid push cable assembly for use with SeeSnake microReel inspection system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.