This item is Discontinued.

Ridgid R739BB 1/2"-2" Ball Bearing Kit w/Ratchet Wrench & case 31797

R739BB 1/2"-2" Ball Bearing Kit w/Ratchet Wrench & case (Discontinued)

  • Mfr # 31797
  • Zoro # G403966658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31797
Zoro #
G403966658
UPC #
95691317971
Country of Origin
Japan

Dimensions

Length
22.1
Head Width
9
Height
5.1

Description

Hardened alloy steel drive screws equipped with H-D ball bearings provide ease of operation and long life. Double end ratchet wrench included in Model R739BB provides speed and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.