
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57573
Zoro #
G804341535
UPC #
95691575739
Country of Origin
Unknown
Dimensions
Overall Length
26
Width
15
Details
Tool Weight
8.4 lb.
Power
18V Battery
Approximate Cycle Time
5 seconds
Hydraulic Service Interval
32,000 cycles
Temperature Limit
15 to 122°F
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.