Zoro Homepage

Reamer Blade

  • Mfr # 94692

  • Zoro # G8115703


product price: $49.19
/ea

Key Features

Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
93492
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
122XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94692
Zoro #
G8115703
UPC #
095691946928
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Width
0.5 in
Overall Height
0.25 in

Details

Item
Reamer Blade
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
93492
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
122XL
Accessory Type
Blade
For Use With
122 Cutting and Preparation Machine
Product Type
Reamer Blade
Compatible Mfr. Model No.
122
Compatible Threader Mfr. Model No.
122
Compatible Threader Manufacturer Part Number
122
Compatible Manufacturer Part Number
122

Description

Reamer Blade, Product Type Reamer Blade, Compatible Mfr. Model No. 122, Overall Length 3 in, Overall Width 0.5 in, Overall Height 0.25 in, Compatible Cutter Grainger Part Number 3FE66, Fits Brand Ridgid, For Use With 122 Cutting and Preparation Machine, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.