Shop RIDGID
See all product information
Create Account
Reciprocating Saw Blade, 6 in L x 3/4 in W, 6 TPI, Alloy Steel Body
Mfr # 47082
Zoro # G416312183
product price:Â
$
36.95
/ea
Key Features
Material
Alloy Steel
Primary Material Application
General Rough-In, All Woods and Nail Embedded Wood
Cutting Edge Material
High Speed Steel
Thickness
0.05 in
Teeth per Inch
6 TPI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 47082
- Zoro #
- G416312183
- UPC #
- 95691470829
- Country of Origin
- United States
Dimensions
- Thickness
- 0.05 in
Details
- Material
- Alloy Steel
- Primary Material Application
- General Rough-In, All Woods and Nail Embedded Wood
- Cutting Edge Material
- High Speed Steel
- Teeth per Inch
- 6 TPI
Description
Ridgid reciprocating saw blade 6 in length, 3/4 in W, 0.05 in thickness, 6 TPI, high speed steel cutting edge, alloy steel body, applicable materials: general rough-in, all woods and nail embedded wood.