Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Repair Coupler, 3/4 In

  • Mfr # 31492

  • Zoro # G5393254


product price: $31.69
/ea

Key Features

For Use With
Drum Machines
Fits Brand
Ridgid
Material
Steel
Overall Length
3/4 in
For Use With Mfr. Model Number
42007, 60052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31492
Zoro #
G5393254
UPC #
095691314925
Country of Origin
United States

Dimensions

Overall Length
3/4 in

Details

Item
Repair Coupler
For Use With
Drum Machines
Fits Brand
Ridgid
Material
Steel
For Use With Mfr. Model Number
42007, 60052
Impact Rated
No
Product Type
Repair Splicer
Compatible Cleaner Series
K-750, K-7500
Compatible Cleaner Manufacturer Part Number
K-750, K-7500

Description

Repair Coupler, Product Type Repair Splicer, Compatible Cleaner Manufacturer Part Number K-750, K-7500, Compatible Cleaner Series K-750, K-7500, Material Steel, Fits Brand Ridgid, For Use With Drum Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.