Zoro Homepage

Replacement Blade, For 4CPC2, PK2

  • Mfr # 29973

  • Zoro # G3358756


product price: $30.19
/pk 2, $15.10/ea

Key Features

For Use With
Mfr. No. 35S/29963
Material
Steel
Type
Tubing Cutter
Includes
Bearings in Hub
For Use With Mfr. Model Number
35S/29963
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29973
Zoro #
G3358756
UPC #
095691299734
Country of Origin
China

Dimensions

Tool Length
6 in

Details

Item
Cutter Wheel
For Use With
Mfr. No. 35S/29963
Material
Steel
Type
Tubing Cutter
Includes
Bearings in Hub
For Use With Mfr. Model Number
35S/29963
Impact Rated
No
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
35S/29963
Compatible Material
Stainless Steel
Compatible Manufacturer Part Number
35S/29963
Compatible Grainger Part Number
4CPC2
Compatible Manufacturer Model Number
35S/29963
Compatible with Manufacturer Model No.
35S/29963
Compatible with Mfr. Model No.
35S/29963
For Use with Mfr Model Number
35S/29963
Compatible Pump Manufacturer Part Number
35S/29963
Compatible Mfr. Model Number
35S/29963

Description

Cutter Wheel, Compatible with Manufacturer Model Number 35S/29963, Compatible Material Stainless Steel, Tool Length 6 in, Compatible with Grainger Part Number 4CPC2, Material Steel, Includes Bearings in Hub, Product Type Replacement Cutter Wheel, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.