Replacement Cutter Wheel, For 1VTU2
Mfr # 96397
Zoro # G2775692
product price: $17.39
/eaKey Features
For Use With
1VTU2 Tubing Cutter
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
97212
Product Type
Replacement Cutter Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96397
Zoro #
G2775692
UPC #
095691963970
Country of Origin
United States
Dimensions
Tool Length
6 in
Details
Item
Replacement Cutter Wheel
For Use With
1VTU2 Tubing Cutter
Material
Steel
Impact Rated
No
For Use With Mfr. Model Number
97212
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
97212
Compatible Material
Stainless Steel
Compatible Manufacturer Part Number
97212
Compatible Manufacturer Model Number
97212
Compatible with Manufacturer Model No.
97212
Compatible with Mfr. Model No.
97212
For Use with Mfr Model Number
97212
Compatible Pump Manufacturer Part Number
97212
Compatible Mfr. Model Number
97212
Description
Replacement Cutter Wheel, Compatible with Manufacturer Model Number 97212, Compatible Material Stainless Steel, Tool Length 6 in, Compatible with Grainger Part Number 1VTU2, Material Steel, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.