
Replacement Cutter Wheel For 2RPC4
Mfr # 50812
Zoro # G2444617
product price: $318.99
/ea
Free Shipping & Returns
Key Features
For Use With
Model 258 Power Pipe Cutter
Fits Brand
Ridgid
Type
For Steel Pipe Up To 8 in Schedule 40
Overall Length
10.7 in
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50812
Zoro #
G2444617
UPC #
095691508126
Country of Origin
United States
Dimensions
Overall Length
10.7 in
Maximum Compatible Pipe Size
8 in
Overall Height
3.3 in
Overall Width
9 in
Minimum Compatible Pipe Size
2 1/2 in
Details
Item
Cutter Wheel
For Use With
Model 258 Power Pipe Cutter
Fits Brand
Ridgid
Type
For Steel Pipe Up To 8 in Schedule 40
Impact Rated
No
For Use With Mfr. Model Number
258/50767
Product Type
Cutter Wheel
Compatible Mfr. Model No.
50767
Weight
2 lb
Compatible Threader Mfr. Model No.
50767
Compatible Threader Manufacturer Part Number
50767
Compatible Manufacturer Part Number
50767
Description
Cutter Wheel, Product Type Cutter Wheel, Compatible Threader Manufacturer Part Number 50767, Overall Length 10.7 in, Overall Width 9 in, Overall Height 3.3 in, Maximum Compatible Pipe Size 8 in, Minimum Compatible Pipe Size 2 1/2 in, Fits Brand Ridgid, For Use With Model 258 Power Pipe Cutter, Impact Rated No, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.