Replacement Cutting Wheel
Mfr # 33200
Zoro # G0345731
product price: $22.99
/eaKey Features
Type
Soft Flexible Pipe Cutting
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
For Use With
Tubing Cutters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33200
Zoro #
G0345731
UPC #
095691332004
Country of Origin
United States
Dimensions
Tool Length
11/16 in
Details
Item
Replacement Cutting Wheel
Type
Soft Flexible Pipe Cutting
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
For Use With
Tubing Cutters
Handle Type
Curved
Material
Steel
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible Material
Soft Flexible Pipe
Compatible with Brand
Ridgid
Compatible Grainger Part Number
19U181, 1ATH6, 1ATH7, 1ATH8, 1XDY1, 1XDY2, 1XDY3, 4A513, 6XW70
Compatible Manufacturer Part Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible Manufacturer Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible with Manufacturer Model No.
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible with Mfr. Model No.
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
For Use with Mfr Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible Pump Manufacturer Part Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Compatible Mfr. Model Number
101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P
Description
Replacement Cutting Wheel, Compatible with Manufacturer Model Number 101, 103, 104, 117, 118, 150-P, 151-P, 152-P, 153-P, Compatible Material Soft Flexible Pipe, Tool Length 11/16 in, Compatible with Grainger Part Number 19U181, 1ATH6, 1ATH7, 1ATH8, 1XDY1, 1XDY2, 1XDY3, 4A513, 6XW70, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.