Zoro Homepage

Replacement Drain Cleaning Cable, 50 ft

  • Mfr # 76318

  • Zoro # G711494874


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Cable Type
Drain Cleaning Cable
Cable Material
Nylon
Core Type
Dead Core
Cable Diameter
1/4 in
Compatible Cleaner Manufacturer Part Number
K9-102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76318
Zoro #
G711494874
UPC #
095691763181
Country of Origin
China

Dimensions

Cable Diameter
1/4 in
Cable Length
50 ft
Maximum Drain Line Inside Diameter
2 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Item
Replacement Drain Cleaning Cable
Cable Type
Drain Cleaning Cable
Cable Material
Nylon
Core Type
Dead Core
Compatible Cleaner Manufacturer Part Number
K9-102
Application
Milling and Descaling
Cable End Type
Coupling
Compatible Machine Type
Drum Machines
Compatible Cleaner Series
K9-102+, RIDGID K9-102

Description

Replacement Drain Cleaning Cable, Product Type Cable, Compatible Machine Type Drum Machines, Compatible Cleaner Series K9-102+, RIDGID K9-102, Cable Type Drain Cleaning Cable, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 1/4 in, Cable Length 50 ft, Core Type Dead Core, Cable End Type Coupling, Application Milling and Descaling, Cable Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.