Replacement Pipe Cutter Wheel, Curved
Mfr # 83140
Zoro # G0345637
product price: $44.69
/eaKey Features
Type
Replacement
Handle Type
Curved
For Use With
Pipe Cutters
Material
Steel
Impact Rated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
83140
Zoro #
G0345637
UPC #
095691831408
Country of Origin
United States
Dimensions
Tool Length
2 1/2 in
Details
Item
Replacement Pipe Cutter Wheel
Type
Replacement
Handle Type
Curved
For Use With
Pipe Cutters
Material
Steel
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Product Type
Replacement Cutter Wheel
Compatible Material
Iron, Steel
Compatible with Manufacturer Model Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible with Brand
Ridgid
Compatible Manufacturer Part Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible Grainger Part Number
19U189, 43FT07
Compatible Manufacturer Model Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible with Manufacturer Model No.
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible with Mfr. Model No.
466C, 466HWS, 466S, 472C, 472HWS, 472S
For Use with Mfr Model Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible Pump Manufacturer Part Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Compatible Mfr. Model Number
466C, 466HWS, 466S, 472C, 472HWS, 472S
Description
Replacement Pipe Cutter Wheel, Compatible with Manufacturer Model Number 466C, 466HWS, 466S, 472C, 472HWS, 472S, Compatible Material Iron, Steel, Tool Length 2 1/2 in, Compatible with Grainger Part Number 19U189, 43FT07, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.