Replacement Pipe Cutter Wheel, Steel
Mfr # 33220
Zoro # G0345725
product price: $16.99
/eaKey Features
Type
Replacement
Handle Type
Curved
Impact Rated
No
For Use With
Pipe Cutters
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33220
Zoro #
G0345725
UPC #
095691332202
Country of Origin
United States
Dimensions
Tool Length
1 3/16 in
Details
Item
Replacement Pipe Cutter Wheel
Type
Replacement
Handle Type
Curved
Impact Rated
No
For Use With
Pipe Cutters
Material
Steel
For Use With Mfr. Model Number
206, 226, 276
Fits Brand
Ridgid
Product Type
Replacement Cutter Wheel
Compatible with Manufacturer Model Number
206, 226, 276
Compatible Material
Cast-Iron
Compatible with Brand
Ridgid
Compatible Manufacturer Part Number
206, 226, 276
Compatible Manufacturer Model Number
206, 226, 276
Compatible with Manufacturer Model No.
206, 226, 276
Compatible with Mfr. Model No.
206, 226, 276
For Use with Mfr Model Number
206, 226, 276
Compatible Pump Manufacturer Part Number
206, 226, 276
Compatible Mfr. Model Number
206, 226, 276
Description
Replacement Pipe Cutter Wheel, Compatible with Manufacturer Model Number 206, 226, 276, Compatible Material Cast-Iron, Tool Length 1 3/16 in, Compatible with Grainger Part Number 1VXH1, 1VXH2, 21XZ31, 5EPP7, Material Steel, Compatible with Brand Ridgid, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.