Zoro Homepage

Replacement Strap, 7 In Dia Cap

  • Mfr # 32050

  • Zoro # G3262926


product price: $51.99
/ea

Key Features

Pipe Capacity
5 in
Overall Length
29 1/4 in
Application
For Any Polished Pipe, Mfr. No. 5/31360
Strap Length
29 1/4 in
Strap Material
Woven Nylon, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32050
Zoro #
G3262926
UPC #
095691320506
Country of Origin
United States

Dimensions

Overall Length
29 1/4 in
Strap Length
29 1/4 in
Strap Width
1 3/4 in
Outside Dia. Tubing
7 in
Overall Width
1 3/4 in
For Maximum Outside Diameter
7 in

Details

Item
Replacement Strap
Pipe Capacity
5 in
Application
For Any Polished Pipe, Mfr. No. 5/31360
Strap Material
Woven Nylon, Polyurethane
Compatible Mfr. Model Number
Mfr. No. 31360
Material
Nylon

Description

The RIDGID 32050 Replacement Strap is a high-quality tool that is designed to work with any polished pipe. This replacement strap is made of nylon and polyurethane, making it durable and strong. It can be used with the RIDGID Model No. 31360 pipe wrench, which has an outside diameter of 7 in. The strap measures 29 1/4 in. in length and 1 3/4" in width. It has a woven nylon exterior, while the interior is lined with polyurethane for additional strength and durability. If you are looking for a replacement strap for your RIDGID Model No. 31360 Pipe Wrench, this product will not disappoint you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.