This item is Discontinued.

Ridgid Ridgid 632-47785 Pipe Dies For Use In Universal Die Heads Nos. 504A  711  713  811A  815A  816  817  And 842 632-47785

This item is Discontinued.

Ridgid

Ridgid 632-47785 Pipe Dies For Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 And 842 (Discontinued)

Mfr # 632-47785
Zoro # G103948268
UPC # 95691477859
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
632-47785
Zoro #
G103948268
UPC #
95691477859
Country of Origin
United States

Details

Material
Stainless Steel
Item
Thread Repair Kit
Thread Type
NPT

Description

Pipe Dies for Use In Universal Die Heads Nos. 504A 711 713 811A 815A 816 817 and 842.
  • Cutting Direction: Right.
  • Material: H.S.
  • For Stainless Steel.
  • Thread - TPI or Pitch: 1/2" - 3/4" - 14 NPT.
  • Type: Pipe Die.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.