
Roll Pin, PK2
Mfr # 33932
Zoro # G2880809
product price: $6.99
/pk 2, $3.50/eaSold in multiples of 2 for $13.98
Key Features
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
32940
Product Type
Roll Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33932
Zoro #
G2880809
UPC #
095691339324
Country of Origin
China
Dimensions
Tool Length
3/4 in
Details
Item
Roll Pin
Impact Rated
No
Material
Steel
Fits Brand
Ridgid
For Use With Mfr. Model Number
32940
Product Type
Roll Pin
Compatible with Manufacturer Model Number
32940
Compatible with Brand
Ridgid
Compatible Grainger Part Number
4CW56
Compatible Manufacturer Part Number
32940
Compatible Manufacturer Model Number
32940
Compatible with Manufacturer Model No.
32940
Compatible with Mfr. Model No.
32940
For Use with Mfr Model Number
32940
Compatible Pump Manufacturer Part Number
32940
Compatible Mfr. Model Number
32940
Description
Roll Pin, Compatible with Manufacturer Model Number 32940, Tool Length 3/4 in, Compatible with Grainger Part Number 4CW56, Material Steel, Compatible with Brand Ridgid, Product Type Roll Pin, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.