Zoro Homepage

Roller Head Pipe Stand, 2 to 36 In.

  • Mfr # 64642

  • Zoro # G0688161


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Tubular Steel
Features
Feed Screw Quickly Adjusts Sizes and Keeps Pipe Centered on Stand, Rollers Can be Locked to Prohibit Rotation
Overall Height
34 in
Includes
2 Adjustable Steel Rollers
Max. Leg Spread
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64642
Zoro #
G0688161
UPC #
095691646422
Country of Origin
United States

Dimensions

Overall Height
34 in
Maximum Pipe Size
36 in
Minimum Height
34 in
Minimum Pipe Size
2 in
Maximum Height
34 in

Details

Item
Roller Head Pipe Stand
Material
Tubular Steel
Features
Feed Screw Quickly Adjusts Sizes and Keeps Pipe Centered on Stand, Rollers Can be Locked to Prohibit Rotation
Includes
2 Adjustable Steel Rollers
Max. Leg Spread
30 in
Leg Type
Adjustable
Load Capacity
2,500 lb
Pipe Capacity
2 to 36 in
Compatible Pipe Material
Metal
Head Type
Straight Roller Head
Tool Weight
30 lb
Includes Legs
Yes
Number of Rollers
2
Maximum Load Capacity
2,500 lb
Maximum Leg Spread
30 in
Leg Style
Adjustable
Roller Material
Steel

Description

Roller Head Pipe Stand, Head Type Straight Roller Head, Compatible Pipe Material Metal, Minimum Pipe Size 2 in, Maximum Pipe Size 36 in, Number of Rollers 2, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 34 in, Maximum Height 34 in, Maximum Leg Spread 30 in, Leg Style Adjustable, Features Feed Screw Quickly Adjusts Sizes and Keeps Pipe Centered on Stand, Rollers Can be Locked to Prohibit Rotation, Includes 2 Adjustable Steel Rollers, Roller Material Steel, Tool Weight 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.