
RT1400, Electric Wet/Dry Vacuum, W/Cart 1
Mfr # 62718
Zoro # G116099605
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Vacuum Pickup Type
Wet/Dry
Power Cord Length
20 ft
Amps
10.5 A
Watts
1,260 W
Filtration Type
Cartridge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62718
Zoro #
G116099605
UPC #
095691627186
Country of Origin
Mexico
Dimensions
Power Cord Length
20 ft
Tank Size
14 gal
Details
Vacuum Pickup Type
Wet/Dry
Amps
10.5 A
Watts
1,260 W
Filtration Type
Cartridge
Standards
UL Listed
Air Flow
130 cfm
Voltage
120 V
Item
Wet/Dry Vacs
Casters
Yes
Description
RT1400,Electric Wet/Dry Vacuum,W/Cart 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.