Zoro Homepage

Screw, 3/8 X 1 Set

  • Mfr # 41245

  • Zoro # G4218238


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Steel
Includes
Screw
Compatible Product Type
Chain Vise
Compatible with Brand
RIDGID
Tool Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41245
Zoro #
G4218238
UPC #
095691412454
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
6 in

Details

Item
Set Screw
Material
Steel
Includes
Screw
Compatible Product Type
Chain Vise
Compatible with Brand
RIDGID
Compatible with Manufacturer Model Number
40160
Compatible with Series
72037
Product Type
Set Screw
Compatible Manufacturer Part Number
40160
Compatible Manufacturer Model Number
40160
For Use With Mfr. Model Number
40160
Compatible with Manufacturer Model No.
40160
Compatible with Mfr. Model No.
40160
For Use with Mfr Model Number
40160
Compatible Pump Manufacturer Part Number
40160
Compatible Mfr. Model Number
40160

Description

Set Screw, Product Type Set Screw, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part No. Not Applicable, Compatible with Mfr. Model No. 40160, Compatible with Series 72037, Includes Screw, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.