Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw For Tubing Cutters (32930), PK5

  • Mfr # 34345

  • Zoro # G9703041


product price: $15.59
/pk 5, $3.12/ea

Key Features

For Use With Mfr. Model Number
20
Impact Rated
No
Fits Brand
Ridgid
For Use With
Tubing Cutters
Accessory Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34345
Zoro #
G9703041
UPC #
095691343451
Country of Origin
United States

Dimensions

Tool Length
3/4 in

Details

For Use With Mfr. Model Number
20
Impact Rated
No
Fits Brand
Ridgid
Item
Screw
For Use With
Tubing Cutters
Accessory Type
Screw
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
20
Product Type
Wheel Screw
Number of Pins
5
Compatible Product Type
Tubing Cutter
Material
Steel
Compatible Manufacturer Part Number
20
Compatible Grainger Part Number
26X256
Compatible Manufacturer Model Number
20
Compatible with Manufacturer Model No.
20
Compatible with Mfr. Model No.
20
For Use with Mfr Model Number
20
Compatible Pump Manufacturer Part Number
20
Compatible Mfr. Model Number
20

Description

Screw, Compatible with Manufacturer Model Number 20, Tool Length 3/4 in, Compatible with Grainger Part Number 26X256, Material Steel, Compatible Product Type Tubing Cutter, Compatible with Brand Ridgid, Number of Pins 5, Product Type Wheel Screw, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.