Zoro Homepage

Screw, PK5

  • Mfr # 45300R

  • Zoro # G2880711


product price: $10.49
/pk 5, $2.10/ea

Key Features

Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 26092, 41855, 67182
Product Type
Set Screw
Compatible Mfr. Model No.
15682, 15722, 26092, 41855, 67182
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45300R
Zoro #
G2880711
UPC #
095691453006
Country of Origin
Taiwan, Province of China

Details

Item
Screw
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
15682, 15722, 26092, 41855, 67182
Product Type
Set Screw
Compatible Mfr. Model No.
15682, 15722, 26092, 41855, 67182
Compatible Threader Series
300
For Use With
1224 Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive
Number of Pieces
2
Compatible Threader Mfr. Model No.
15682, 15722, 26092, 41855, 67182
Compatible Threader Manufacturer Part Number
15682, 15722, 26092, 41855, 67182
Compatible Manufacturer Part Number
15682, 15722, 26092, 41855, 67182

Description

Screw, Compatible Threader Grainger Part Number 1VXG8, 3FE64, 3Z987, 4CPC4, Compatible Threader Manufacturer Part Number 15682, 15722, 26092, 41855, 67182, Compatible Threader Series 300, Product Type Set Screw, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 300/300A Power Drive, Impact Rated No, Number of Pieces 2, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.