Screw, W/Washer, PK5
Mfr # 40345
Zoro # G4216871
product price: $9.79
/pk 5, $1.96/eaKey Features
Material
Steel
Includes
Screws, Washers
Product Type
Screw with Washer
Tool Length
6 in
Compatible with Brand
RIDGID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40345
Zoro #
G4216871
UPC #
095691403452
Country of Origin
Taiwan, Province of China
Dimensions
Tool Length
6 in
Details
Item
Screw with Washer
Material
Steel
Includes
Screws, Washers
Product Type
Screw with Washer
Compatible with Brand
RIDGID
Compatible with Series
40080
Compatible Product Type
Bench Yoke Vise
Compatible with Manufacturer Model Number
40080
Compatible Manufacturer Part Number
40080
Compatible Manufacturer Model Number
40080
For Use With Mfr. Model Number
40080
Compatible with Manufacturer Model No.
40080
Compatible with Mfr. Model No.
40080
For Use with Mfr Model Number
40080
Compatible Pump Manufacturer Part Number
40080
Compatible Mfr. Model Number
40080
Description
Screw with Washer, Product Type Screw with Washer, Compatible Product Type Bench Yoke Vise, Tool Length 6 in, Compatible with Brand RIDGID, Compatible with Grainger Part Number 1ED98, Compatible with Manufacturer Model Number 40080, Compatible with Series 40080, Includes Screws, Washers, Material Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.