Zoro Homepage

Sectional Drain Cleaning Machine, 1/6 HP

  • Mfr # 58920

  • Zoro # G2587977


product price: $1,603.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
115 V
Application
All-Around Sinks, Floor Drains, Shower Drains
HP
1/6
Includes
RIDGID Drain Cleaning Mitt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58920
Zoro #
G2587977
UPC #
095691589200
Country of Origin
China

Dimensions

Drain Line I.D. Size Range
3/4 in to 4 in
Power Cord Length
6 ft
Overall Height
17.5 in
Overall Length
12 in
Overall Width
13 in
Maximum Drain Line Inside Diameter
4 in
Cord Length
6 ft
Manufacturer Warranty Length
Full Lifetime
Minimum Drain Line Inside Diameter
3/4 in

Details

Max. Run
100 ft
Voltage
115 V
Application
All-Around Sinks, Floor Drains, Shower Drains
HP
1/6
Includes
RIDGID Drain Cleaning Mitt
Number of Pieces
1
Standards
CSA Certified, UL Listed
Operating Speed
400 RPM
Hz
60
Corded/Banded
Corded
Corded/Cordless
Corded
Features
Cable Clutch
Item
Sectional Drain Cleaning Machine
Power Source
Corded
Current
4 A
Number of Cable Sections Included
0
Tool Series
K-50
Phase
Single-Phase
Maximum Run
100 ft
Machine Type
Sectional Machine
Frequency
60 Hz
Maximum Operating Speed
400 RPM
Number of Augers Included
0
Number of Cutters Included
0
Reversible
Yes
Compatible Use With
Drain Lines
Horsepower
1/6 hp
Tool Weight
37 lb
Handle Type
Pull Handle

Description

Sectional Drain Cleaning Machine, Application All-Around Sinks, Floor Drains, Shower Drains, Compatible Use With Drain Lines, Cord Length 6 ft, Current 4 A, Cutter Types Included Not Applicable, Features Cable Clutch, Frequency 60 Hz, Handle Type Pull Handle, Horsepower 1/6 hp, Includes RIDGID Drain Cleaning Mitt, Machine Type Sectional Machine, Manufacturer Warranty Length Full Lifetime, Maximum Drain Line Inside Diameter 4 in, Maximum Operating Speed 400 RPM, Maximum Run 100 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.