Zoro Homepage

Set Of Jaws, Serrated For Jaw Texture

  • Mfr # 93090

  • Zoro # G800720532


product price: $720.99
/ea
Free Shipping & Returns

Key Features

For Jaw Texture
Serrated
Jaw Material
Steel
Compatible Mfg. Model Number
3237
For Wrench Overall Length
64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93090
Zoro #
G800720532
UPC #
095691930903
Country of Origin
Slovenia

Dimensions

For Wrench Overall Length
64 in

Details

Item
Set Of Jaws F/3237 Tong
For Jaw Texture
Serrated
Jaw Material
Steel
Compatible Mfg. Model Number
3237

Description

Set Of Jaws F/3237 Tong, Compatible Mfg. Model Number 3237, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.