Zoro Homepage

Sewer Rod 5 ft.

  • Mfr # 60360

  • Zoro # G7476077


product price: $81.59
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
59175, 84295
Impact Rated
No
Fits Brand
Ridgid
Includes
R-1 Male Coupling, R-2 Female Coupling
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60360
Zoro #
G7476077
UPC #
095691603609
Country of Origin
United States

Dimensions

Overall Length
5 ft

Details

Item
Sewer Rod
For Use With Mfr. Model Number
59175, 84295
Impact Rated
No
Fits Brand
Ridgid
Includes
R-1 Male Coupling, R-2 Female Coupling
Material
Steel
Product Type
Solid Sectional Rod
Compatible Cleaner Manufacturer Part Number
K-1000
For Use With
Rodder Machines
Compatible Cleaner Series
K-1000

Description

Sewer Rod, Product Type Solid Sectional Rod, Compatible Cleaner Manufacturer Part Number K-1000, Compatible Cleaner Series K-1000, Material Steel, Fits Brand Ridgid, For Use With Rodder Machines, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.