Sink Machine, 2.5 Ah, 18 V DC, 560 RPM

  • Mfr # 78058
  • Zoro # G521908233
product price: 
$
1,421.99
/ea
Free Shipping & Returns

Key Features

Number of Augers Included
2
Number of Cutters Included
2
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Battery Model Number
56513
Cable Diameter Included - Cable B
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78058
Zoro #
G521908233
UPC #
095691780584
Country of Origin
China
Number of Augers Included
2
Number of Cutters Included
2
Cordless Tool Kit Contents
(1) Battery, (1) Charger
Battery Model Number
56513
Power Source
Cordless
Standards
ISO 11203, ISO 3744, ISO 5349
Maximum Run
35 ft
Tool Series
SinkSnake
Charger Model Number
64383
Features
Versatile
Number of Cables Included
2
Maximum Operating Speed
560 RPM
Machine Type
Sink Machine
Voltage
18 V
Includes Batteries
Yes
Includes
18V Charger, 3/8 in x 35 ft Cable, 5/16 in x 25 ft IC Cable, Carrying Case, Drain Cleaning Leather Gloves, Inner Drum, K-46 Cordless SinkSnake(TM), T-250 Tool Set
Feed Type
Automatic
Item
Sink Machine
Number of Batteries Included
1
Charger Manufacturing Part Number
64383
Grip Style
Ergonomic
Application
Plumbing
Handle Type
Pistol-Grip
Includes Battery
Battery Included
Number of Chargers Included
1
Battery Capacity
2.5 Ah
Head Type
C Cutter, Drop Head Auger, Spade Cutter
Battery Manufacturing Model Number
56513

Dimensions

Cable Diameter Included - Cable B
3/8 in
Cable Length Included - Cable A
25 ft
Manufacturer Warranty Length
Lifetime
Cable Length Included - Cable B
35 ft
Maximum Drain Line Inside Diameter
3 in
Minimum Drain Line Inside Diameter
3/4 in
Cable Diameter Included - Cable A
5/16 in
Cable Diameter Included -Cable B
3/8 in
Cable Length Included -Cable B
35 ft
Cable Diameter Included -Cable A
5/16 in
Cable Length Included -Cable A
25 ft
Fits Chest Size
Versatile

Description

Sink Machine, Machine Type Sink Machine, Battery Platform Not Applicable, Maximum Drain Line Inside Diameter 3 in, Minimum Drain Line Inside Diameter 3/4 in, Number of Cables Included 2, Cable Diameter Included - Cable A 5/16 in, Cable Length Included - Cable A 25 ft, Cable Diameter Included - Cable B 3/8 in, Cable Length Included - Cable B 35 ft, Number of Augers Included 2, Number of Cutters Included 2, Feed Type Automatic, Cordless Tool Kit Contents (1) Battery, (1) Charger

Restrictions

Hazardous material

Ratings & reviews