Sleeve, PK2
Mfr # 66602
Zoro # G5385983
product price: $15.99
/pk 2, $8.00/eaKey Features
Fits Brand
Ridgid
For Use With Mfr. Model Number
56672, 64642
Impact Rated
No
Product Type
Sleeve
Compatible with Brand
Ridgid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66602
Zoro #
G5385983
UPC #
095691666024
Country of Origin
United States
Dimensions
Tool Length
6 in
Details
Item
Sleeve
Fits Brand
Ridgid
For Use With Mfr. Model Number
56672, 64642
Impact Rated
No
Product Type
Sleeve
Compatible with Brand
Ridgid
Compatible with Manufacturer Model Number
56672, 64642
Compatible Product Type
Pipe Stand
Compatible Manufacturer Part Number
56672, 64642
Compatible Manufacturer Model Number
56672, 64642
Compatible with Manufacturer Model No.
56672, 64642
Compatible with Mfr. Model No.
56672, 64642
For Use with Mfr Model Number
56672, 64642
Compatible Pump Manufacturer Part Number
56672, 64642
Compatible Mfr. Model Number
56672, 64642
Description
Sleeve, Product Type Sleeve, Compatible Product Type Pipe Stand, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 56672, 64642, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.