Shop RIDGID
See all product information
Create Account
Soil Pipe Cutter Replacement Chain
- Mfr # 33670
- Zoro # G321680759
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Tool Length
9 in
Compatible Manufacturer Model Number
59698
Compatible Product Type
Soil Pipe Cutter
Compatible with Brand
RIDGID
Compatible with Grainger Part Number
437L08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33670
- Zoro #
- G321680759
- UPC #
- 095691336705
- Country of Origin
- Korea, Republic of
- Compatible Manufacturer Model Number
- 59698
- Compatible Product Type
- Soil Pipe Cutter
- Compatible with Brand
- RIDGID
- Item
- Soil Pipe Cutter Replacement Chain
- Compatible with Grainger Part Number
- 437L08
- Material
- Steel
- Includes
- (5) Rings, Chain Pin, Chain Ring, Cutter Wheel
- Compatible with Manufacturer Model Number
- 59698
- For Manufacturer Part Number
- 59698
- Compatible with Mfr. Model Number
- 59698
- Compatible Manufacturer Part Number
- 59698
- Shell Material
- Steel
Dimensions
- Tool Length
- 9 in
Description
Item Soil Pipe Cutter Replacement Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.