Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Soldering Gun, Mini, 1/4-1 1/2 In 69762

Soldering Gun, Mini, 1/4-1 1/2 In (Discontinued)

  • Mfr # 69762
  • Zoro # G2065804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69762
Zoro #
G2065804
UPC #
095691697622
Country of Origin
United States

Dimensions

Overall Width
14 in
Overall Height
10 in
Station Cord Length
6 ft
Handpiece Cord Length
6 ft
Overall Depth
5 in

Details

Item
Mini Electric Soldering Gun
Voltage
115 Volts
Type
Mini Electric
Includes
6 Feet Cable
Application
Soldering
Plug Type
Three Prong
Tip Manufacturer Model Number
39966
Product Type
Resistance Soldering Station
Handpiece Connection Type
Plug
Handpiece Style
Plier
Series
RT-100
Tip Type
Block
Operating Temperature (Maximum)
750 Degrees F
Operating Voltage
115V

Description

Mini Electric Soldering Gun, Handpiece Style Plier, Tip Type Block, Operating Temperature (Maximum) 750 Degrees F, Series RT-100, Application Soldering, Features Designed for Soft Soldering (50/50, 95/5 Alloys) 1/4 in to 11/2 in Copper Tube, Easy-To-Use, Flameless Soldering, Handpiece Connection Type Plug, Handpiece Cord Length 6 ft, Includes Built-in Handle and Cord Wrap, Six Feet of Cable, Operating Voltage 115V, Overall Depth 5 in, Overall Height 10 in, Overall Width 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.