Zoro Homepage

Spacer Pin

  • Mfr # 34460

  • Zoro # G8080956


product price: $24.39
/ea

Key Features

Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
246, 248
For Use With
Concrete Pipe Cutter, Soil Pipe Cutter
Accessory Type
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34460
Zoro #
G8080956
UPC #
095691344601
Country of Origin
United States

Dimensions

Tool Length
3/4 in

Details

Item
Spacer Pin
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
246, 248
For Use With
Concrete Pipe Cutter, Soil Pipe Cutter
Accessory Type
Pin
Compatible with Manufacturer Model Number
246, 248
Compatible with Brand
Ridgid
Material
Steel
Product Type
Spacer Pin
Compatible Product Type
Soil Pipe Cutter; Concrete Pipe Cutter
Compatible Manufacturer Part Number
246, 248
Compatible Grainger Part Number
6YJ36
Compatible Manufacturer Model Number
246, 248
Compatible with Manufacturer Model No.
246, 248
Compatible with Mfr. Model No.
246, 248
For Use with Mfr Model Number
246, 248
Compatible Pump Manufacturer Part Number
246, 248
Compatible Mfr. Model Number
246, 248

Description

Spacer Pin, Compatible with Manufacturer Model Number 246, 248, Tool Length 3/4 in, Compatible with Grainger Part Number 6YJ36, Material Steel, Compatible Product Type Soil Pipe Cutter; Concrete Pipe Cutter, Compatible with Brand Ridgid, Product Type Spacer Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.