
Spiral Cutter
Mfr # 63015
Zoro # G7537957
product price: $24.69
/eaKey Features
Impact Rated
No
For Use With Mfr. Model Number
24853, 26993, 26998, 27003, 27008, 27013, 35473, 35998, 36003, 36008, 36018, 36023, 36028, 3613, 53107, 53112, 53117, 53122, 53127, 58920, 59000, 71702, 71722, 78347
Fits Brand
Ridgid
Accessory Type
Cutter
For Use With
Drum Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63015
Zoro #
G7537957
UPC #
095691630155
Country of Origin
United States
Dimensions
Overall Length
1 3/4 in
Connection Size
3/8 in, 1/2 in
Minimum Drain Line Inside Diameter
1 1/2 in
Details
Item
Spiral Saw Tooth Cutter
Impact Rated
No
For Use With Mfr. Model Number
24853, 26993, 26998, 27003, 27008, 27013, 35473, 35998, 36003, 36008, 36018, 36023, 36028, 3613, 53107, 53112, 53117, 53122, 53127, 58920, 59000, 71702, 71722, 78347
Fits Brand
Ridgid
Accessory Type
Cutter
For Use With
Drum Machine
Compatible with Manufacturer Model Number
K-50
Compatible with Brand
RIDGID
Product Type
Cutters
Compatible Cleaner Series
K-3800, K-400, K-50
Head Type
Spiral Saw Tooth Cutter
Compatible Cleaner Manufacturer Part Number
K-3800, K-400, K-50
Description
Spiral Saw Tooth Cutter, Head Type Spiral Saw Tooth Cutter, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Cutters, Compatible Cleaner Manufacturer Part Number K-3800, K-400, K-50, Compatible Cleaner Grainger Part Number 2AER4, 2AER5, 2RPC7, 4CX03, 4Z249, 5LC09, 6DNX7, 6DNX8, 6DNX9, Fits Brand Ridgid, For Use With Drum Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.